Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb

VALUE BRAND| Zoro #: G1143502| Mfr #: P21SX-HNG040R-14-001

$212.25 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143502 Mfr #: P21SX-HNG040R-14-001
Caster Temp. Range: Up to 550 Degrees FCaster Plate Hole Pattern: B
Number of Wheels: 1Caster Temp. Range Available: Yes
Non-Marking: YesCaster Wheel Shape: Standard
Country of Origin (subject to change): China

Product Description

Swivel Caster, Stainless Steel, Wheel Dia. (In.) 4, Wheel Width (In.) 2, Load Rating (Lb.) 800, Overall Height (In.) 5-5/8, Replacement Wheel G3410075, Bearings Roller, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Stainless Steel, Plate Thickness (In.) 1/4

Product Reviews