- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (Discontinued)
Mfr # 16NG04202SG
Zoro # G1544417
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Glass Filled Nylon
Customers Also Purchased
- Brand Zoro Select
-
MFR #
16NG04202SG
-
Zoro #
G1544417
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Glass Filled Nylon |
Load Rating | 800 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Black |
Application | Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts |
Inside Bolt Hole Spacing | 3 in x 3 in |
Plate Caster Bolt Hole Pattern | B |
Frame Finish | Zinc Plated |
Extended Lead | No |
Plate Thickness | 1/4" |
Caster Swivel Lock Type | No Lock Included |
Frame Material | Steel |
Caster Core Material | Glass Filled Nylon |
Caster Min. Temp. | -40 Degrees F |
Caster Temp. Range | -40 Degrees to 250 Degrees F |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Raceway | Double Ball |
Core Color | Black |
Caster Wheel Bearings | Roller |
Caster Max. Temp. | 250 Degrees F |
Replacement Wheel | Mfr. No. NG0420212G |
Caster Plate Hole Pattern | B |
Caster Frame Material | Steel |
Caster Temp. Range Available | Yes |
Non-Marking | Yes |
Item | Plate Caster |
Caster Plate Thickness | 1/4" |
Durometer | 85 shore D |
Caster Product Group | Swivel Caster |
Thread Guards | No |
Tread Shape | Standard |
Swivel Lock Type | No Lock Included |
Load Rating Range | 300 to 999 lb |
Swivel Raceway Type | Double Ball |
Wheel Core Material | Glass Filled Nylon |
Wheel/Tread Material | Glass Filled Nylon |
Description
Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard