Swivel Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn

VALUE BRAND| Zoro #: G1720135| Mfr #: 4W913

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720135 Mfr #: 4W913
Caster Raceway: Double BallInside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Plate Size: 2-3/4" x 3-3/4"Mounting Bolt Dia.: 5/16"
Wheel Width: 1-1/4"Frame Finish: Zinc Plated
Caster Swivel Lock Type: No Lock IncludedCaster Sub-Type: Swivel
Caster Wheel Shape: StandardPlate Thickness: 1/8"
Caster Plate Hole Pattern: CItem: Plate Caster
Caster Temp. Range Available: NoFrame Material: Steel
Outside Bolt Hole Spacing: 1-3/4" x 3"Number of Wheels: 1
Caster Load Rating Range: Light-Medium DutyThread Guards: No
Wheel Dia.: 5"Durometer: 65 Shore D
Standards: NSF ListedWheel Color: Black
Caster Wheel Bearings: DelrinReplacement Wheel: 1KB21
Caster Core Material: PolyolefinOverall Height: 6-1/4"
Caster Wheel/Tread Material: PolyolefinLoad Rating: 300 lb.
Caster Brake Included: NoCore Color: Black
Caster Product Group: Swivel CasterCountry of Origin (subject to change): China

Product Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 5, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 300, Overall Height (In.) 6-1/4, Replacement Wheel G3371261, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Wheel Material Polyolefin, Wheel Color Black, Tread Hard, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF
Save 15%. Sign up for Z-mail.