Swvl Plt Cstr, Polyrthan, 6 in, 1200 lb, Blu

VALUE BRAND| Zoro #: G0880381| Mfr #: 1NUY8

$48.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Wheels: 1
Caster Sub-Type: Swivel
Overall Height: 7-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0880381 Mfr #: 1NUY8
Number of Wheels: 1Caster Sub-Type: Swivel
Overall Height: 7-1/2"Mounting Bolt Dia.: 3/8"
Frame Finish: Zinc ChromateWheel Dia.: 6"
Plate Thickness: 15/64"Caster Raceway: Double Ball
Caster Product Group: Swivel Caster with BrakeInside Bolt Hole Spacing: 3" x 3"
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Load Rating Range: Medium-DutyWheel Width: 2"
Caster Core Material: AluminumFrame Material: Steel
Caster Wheel Bearings: RollerCaster Brake Type: Side Cam
Load Rating: 1200 lb.Durometer: 95 Shore A
Core Color: SilverItem: Plate Caster
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Brake Included: Yes
Wheel Color: BlueCaster Swivel Lock Type: No Lock Included
Caster Plate Hole Pattern: BCaster Wheel/Tread Material: Polyurethane
Thread Guards: NoPlate Size: 4" x 4-1/2"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster,Load Rating 1200 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake Yes,Plate Caster Lock No Lock Included,Wheel Material Polyurethane,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Blue,Core Material Aluminum,Raceway Double Ball Hardened,Wheel Bearings Roller,Brake Type Side,Plate Size 4 x 4-1/2 In.,Durometer 95 Shore A,Core Color Silver,Mounting Bolt Dia. 3/8 In.

Product Reviews