KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Therm Rubber, 3-1/2 in, 155 lb

VALUE BRAND| Zoro #: G0947073| Mfr #: 1G089

$14.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947073 Mfr #: 1G089
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 75 Shore A
Caster Wheel Bearings: BallPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 155 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 4-5/8"Replacement Wheel: 1KA85
Wheel Dia.: 3-1/2"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 155 lb.,Wheel Dia. 3-1/2 In.,Wheel Width 1-1/4 In.,Overall Height 4-5/8 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type C,Wheel Color Gray,Core Material Polyolefin,Raceway Double Ball Hardened,Wheel Bearings Ball,Replacement Wheel G2637546,Plate Size 2-3/4 x 3-3/4 In.,Durometer 75 Shore A,Core Color Gray

Reviews