Swivel Plate Caster, Therm Rubber, 5 in, 325 lb, Blk

VALUE BRAND| Zoro #: G0492484| Mfr #: 4HXG6

$45.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492484 Mfr #: 4HXG6
Caster Wheel Bearings: RollerItem: Plate Caster
Plate Thickness: 13/64"Caster Load Rating Range: Light-Medium Duty
Caster Temp. Range Available: NoCaster Sub-Type: Swivel
Caster Wheel Shape: StandardThread Guards: Yes
Frame Material: SteelNumber of Wheels: 1
Frame Finish: Zinc PlatedCaster Raceway: Double Ball
Wheel Width: 2"Caster Product Group: Swivel Caster with 4-Position Directional Lock
Wheel Color: BlackCaster Plate Hole Pattern: B
Plate Size: 4" x 4-1/2"Durometer: 75 Shore A
Caster Core Material: PolyolefinCaster Wheel/Tread Material: Thermoplastic Rubber
Overall Height: 6-1/2"Caster Swivel Lock Type: 4-Position Directional Lock
Load Rating: 325 lb.Caster Brake Included: No
Core Color: GrayOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Inside Bolt Hole Spacing: 3" x 3"Mounting Bolt Dia.: 3/8"
Wheel Dia.: 5"Country of Origin (subject to change): China

Product Description

Swivel Plate Caster w/4-Postn Drctnl Lok, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In.
Save 15%. Sign up for Z-mail.