Swivel Plate Caster, Therm Rubber, 5 in, 325 lb, Gry

VALUE BRAND| Zoro #: G0461307| Mfr #: 1NVD4

$40.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461307 Mfr #: 1NVD4
Wheel Color: GrayCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedCaster Wheel/Tread Material: Thermoplastic Rubber
Thread Guards: NoCaster Core Material: Polyolefin
Number of Wheels: 1Frame Material: Steel
Item: Plate CasterCaster Wheel Shape: Standard
Caster Sub-Type: SwivelWheel Dia.: 5"
Caster Plate Hole Pattern: BPlate Size: 4" x 4-1/2"
Caster Brake Type: PedalWheel Width: 2"
Caster Wheel Bearings: RollerDurometer: 75 Shore A
Caster Brake Included: YesFrame Finish: Zinc Chromate
Caster Product Group: Swivel Caster with BrakeOverall Height: 6-1/2"
Caster Load Rating Range: Light-Medium DutyLoad Rating: 325 lb.
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Inside Bolt Hole Spacing: 3" x 3"
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Country of Origin (subject to change): China

Product Description

Swivel Plate Caster, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Plate Caster Brake Yes, Plate Caster Lock No Lock Included, Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Gray, Core Material Polyolefin, Raceway Double Ball Hardened, Wheel Bearings Roller, Brake Type Face Contact, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.