JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry

VALUE BRAND| Zoro #: G1073694| Mfr #: 1ULJ5

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073694 Mfr #: 1ULJ5
Caster Wheel Bearings: RollerCaster Swivel Lock Type: No Lock Included
Wheel Width: 2"Caster Sub-Type: Swivel
Plate Size: 4" x 4-1/2"Caster Raceway: Double Ball
Inside Bolt Hole Spacing: 3" x 3"Frame Finish: Zinc Plated
Caster Plate Hole Pattern: BPlate Thickness: 15/64"
Caster Temp. Range Available: NoNumber of Wheels: 1
Frame Material: SteelOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Item: Plate Caster
Replacement Wheel: 1ULR6Wheel Color: Gray
Caster Brake Included: NoCaster Product Group: Swivel Caster
Caster Load Rating Range: Light-Medium DutyThread Guards: No
Wheel Dia.: 6"Durometer: 75 Shore A
Overall Height: 7-1/2"Caster Core Material: Polyolefin
Load Rating: 450 lb.Caster Wheel/Tread Material: Thermoplastic Rubber
Core Color: GrayCountry of Origin (subject to change): China

Product Description

Swivel Caster, Material Handling, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 450, Overall Height (In.) 7-1/2, Replacement Wheel G0427332, Raceway Double Ball, Bearings Roller, Wheel Material TPR on Polyolefin, Wheel Color Gray Tread/Gray Core, Tread Soft, Durometer Range 65 Shore A, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.