Swivel Plate Caster, Therm Rubber, 5 in., 200 lb.

VALUE BRAND| Zoro #: G2040421| Mfr #: 1G091

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Load Rating Range: Light-Duty
Replacement Wheel: 1KB19
Thread Guards: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040421 Mfr #: 1G091
Caster Load Rating Range: Light-DutyReplacement Wheel: 1KB19
Thread Guards: NoPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardCaster Sub-Type: Swivel
Outside Bolt Hole Spacing: 1-3/4" x 3"Wheel Dia.: 5"
Caster Plate Hole Pattern: CDurometer: 75 Shore A
Load Rating: 200 lb.Frame Finish: Zinc Plated
Caster Product Group: Swivel CasterFrame Material: Steel
Caster Brake Included: NoStandards: NSF Listed
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Core Color: GrayMounting Bolt Dia.: 5/16"
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Caster Wheel Bearings: BallCaster Wheel/Tread Material: Thermoplastic Rubber
Plate Thickness: 1/8"Caster Core Material: Polyolefin
Wheel Color: GrayOverall Height: 6-1/4"
Number of Wheels: 1Caster Raceway: Double Ball
Caster Temp. Range Available: NoCountry of Origin (subject to change): China

Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 5, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 200, Overall Height (In.) 6-1/4, Replacement Wheel G2579071, Raceway Hardened Double Ball Steel, Bearings Ball, Wheel Material TPR, Wheel Color Dark Gray Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF

Reviews