KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster w/Brake, Monoprene, 6in, 325 lb

VALUE BRAND| Zoro #: G2060922| Mfr #: PGS60120ZN-DMT32(GG)TB

$29.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060922 Mfr #: PGS60120ZN-DMT32(GG)TB
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Medium DutyNon-Marking: Yes
Durometer: 65 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-5/8" x 3-3/4"Caster Wheel Shape: Donut Tread
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterApplication: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Wheel Color: GrayCaster Wheel/Tread Material: Monoprene
Caster Brake Included: YesWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-3/4"Caster Brake Type: Side Strap
Load Rating: 325 lb.Frame Material: Steel
Includes: Thread guardsCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Extended Lead: NoCaster Product Group: Swivel Caster with Brake
Thread Guards: YesOverall Height: 7-1/4"
Wheel Dia.: 6"Caster Sub-Type: Swivel
Standards: ICWMCaster Plate Hole Pattern: C
Caster Temp. Range: -45 Degrees to 180 Degrees FFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Plate Caster w/Brake, Load Rating 325 lb., Wheel Dia. 6 In., Wheel Width 1-1/4 In., Overall Height 7-1/4 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type A, Wheel Color Gray, Core Material Polyolefin, Raceway Double Ball, Wheel Bearings Precision Ball, Brake Type Over-The-Wheel Strap, Plate Size 2-5/8 x 3-3/4 In., Durometer 85 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel

Reviews