KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster w/Total-Lock, TPR, 4 in, 260 lb

VALUE BRAND| Zoro #: G1801947| Mfr #: PGT40120ZN-TPR22(GG)

$17.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801947 Mfr #: PGT40120ZN-TPR22(GG)
Caster Swivel Lock Type: Total LockOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 85 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-5/8" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterApplication: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: YesWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-3/4"Caster Brake Type: Total Lock
Load Rating: 260 lb.Frame Material: Steel
Includes: Thread guardsCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Extended Lead: NoCaster Product Group: Swivel Caster with Total Lock
Thread Guards: YesOverall Height: 5-1/4"
Wheel Dia.: 4"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CCaster Temp. Range: -30 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 4 In., Load Rating 260 lb., Wheel Width 1-1/4 In., Overall Height 5-1/4 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-5/8 In. x 3-3/4 In., Double Ball, Caster Brake Type Total Lock

Reviews