Zoro Select
Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb
Mfr # P17S-RP040K-12-TB-001
Zoro # G1794082
$16.01
5% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Plate Caster, 130 lb. Load Rating, Swivel P5S-R040G-12
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in., 400 lb 1ULJ2
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller P21S-UA080R-14-CB
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 300 lbC 1UHX5
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray 435X92
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B 1NWB3
- ZORO SELECT Swivel Plate Caster, 250 lb., Steel P12KS-RCP035K-12
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel LHF-ALTH 200K-16-RA
- ZORO SELECT Plat Cstr, Rgd, Polyurethane, 4 in., 500 lb. TFH100PT1HT24
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK SCC-KP92S1030-PUR-GB-2-R-2
- DURASTAR Caster; 3x1.25 Swvl Fork; 3x1.25 Polyurethane/Polyolefin Wheel, Gray|G 21CS314PPU34X-01
- Zoro Select Casters