Swivel Plate Caster w/Total-Lock, TPR, 5 in, 260 lb

VALUE BRAND| Zoro #: G1088841| Mfr #: CH05TPP125TLTP01

$31.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Caster Wheel Bearings: Ball
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088841 Mfr #: CH05TPP125TLTP01
Number of Wheels: 1Caster Wheel Bearings: Ball
Caster Load Rating Range: Light-DutyCaster Brake Included: Yes
Wheel Dia.: 5"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Frame Material: SteelPlate Thickness: 1/8"
Includes: Thread guardsMounting Bolt Dia.: 5/16"
Wheel Width: 1-1/4"Application: Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Caster Temp. Range: -30 Degrees to 180 Degrees FNon-Marking: Yes
Durometer: 85 Shore ACaster Temp. Range Available: Yes
Caster Swivel Lock Type: Total LockCaster Wheel Shape: Crown
Caster Product Group: Swivel Caster with Total LockOverall Height: 6-7/16"
Caster Core Material: PolyolefinFrame Finish: Chrome Plated
Caster Sub-Type: SwivelLoad Rating: 260 lb.
Core Color: GrayPlate Size: 2-1/2" x 3-5/8"
Caster Brake Type: Total LockWheel Color: Gray
Caster Plate Hole Pattern: CThread Guards: Yes
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"Item: Plate Caster
Caster Raceway: Double BallCaster Wheel/Tread Material: Thermoplastic Rubber
Extended Lead: NoCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 5 In., Load Rating 260 lb., Wheel Width 1-1/4 In., Overall Height 6-7/16 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews