Swivel Plate Caster w/Total-Lock, TPR, 5 in, 280 lb

VALUE BRAND| Zoro #: G1475792| Mfr #: PGT50120ZN-TPR22(GG)

$18.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475792 Mfr #: PGT50120ZN-TPR22(GG)
Caster Swivel Lock Type: Total LockOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 85 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-5/8" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterApplication: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: YesWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-3/4"Caster Brake Type: Total Lock
Load Rating: 280 lb.Frame Material: Steel
Includes: Thread guardsCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Extended Lead: NoCaster Product Group: Swivel Caster with Total Lock
Thread Guards: YesOverall Height: 6-1/4"
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: CCaster Temp. Range: -30 Degrees to 180 Degrees F
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 280 lb.,Wheel Dia. 5 In.,Wheel Width 1-1/4 In.,Overall Height 6-1/4 In.,Plate Caster Brake No,Plate Caster Lock Total Lock,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 1-3/4 x 2-3/4 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type C,Wheel Color Gray,Core Material Polyolefin,Raceway Double Ball,Wheel Bearings Precision Ball,Plate Size 2-5/8 x 3-3/4 In.,Durometer 85 Shore A,Core Color Gray,Mounting Bolt Dia. 5/16 In.

Reviews