KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb

VALUE BRAND| Zoro #: G0996064| Mfr #: SS06AMP125TLTP01G

$67.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996064 Mfr #: SS06AMP125TLTP01G
Caster Swivel Lock Type: Total LockOutside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Caster Load Rating Range: Light-DutyNon-Marking: Yes
Durometer: 85 Shore ACaster Wheel Bearings: Ball
Plate Size: 2-1/2" x 3-5/8"Caster Wheel Shape: Crown
Mounting Bolt Dia.: 5/16"Plate Thickness: 1/8"
Item: Plate CasterFeatures: Antimicrobial Tread
Application: Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical EquipmentWheel Color: Green
Caster Wheel/Tread Material: Thermoplastic RubberCaster Brake Included: Yes
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Caster Brake Type: Total LockLoad Rating: 240 lb.
Frame Material: Stainless SteelIncludes: Thread guards
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Core Material: PolyolefinNumber of Wheels: 1
Core Color: GrayExtended Lead: No
Caster Product Group: Swivel Caster with Total LockThread Guards: Yes
Overall Height: 7-13/32"Wheel Dia.: 6"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: C
Caster Temp. Range: -30 Degrees to 210 Degrees FFrame Finish: Stainless Steel
Country of Origin (subject to change): China

Description

Plate Caster, Light-Duty, No, Wheel Dia. 6 In., Load Rating 240 lb., Wheel Width 1-1/4 In., Overall Height 7-13/32 In., Yes, Caster Swivel Lock Type Total Lock, Swivel Caster with Total Lock, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Caster Wheel Bearings Ball, Wheel Color Green, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-1/2 In. x 3-5/8 In., Double Ball

Reviews