Swivel Plate Shock-Absorbing Caster, Polyurethane, 6in

VALUE BRAND| Zoro #: G0878622| Mfr #: 40PD06201S

$337.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878622 Mfr #: 40PD06201S
Caster Raceway: Double BallNumber of Wheels: 1
Caster Temp. Range Available: YesCaster Swivel Lock Type: No Lock Included
Caster Sub-Type: SwivelFeatures: Shock Absorbing
Plate Size: 4" x 4-1/2"Caster Core Material: Aluminum
Wheel Width: 2"Caster Wheel/Tread Material: Polyurethane
Frame Finish: Zinc PlatedCaster Brake Included: No
Frame Material: SteelCaster Product Group: Swivel Caster
Wheel Color: GreenCaster Load Rating Range: Light-Medium Duty
Replacement Wheel: Mfr. No. PD0620112Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Overall Height: 8-1/2"Caster Wheel Shape: Standard
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 500 lb.
Non-Marking: YesMounting Bolt Dia.: 3/8"
Core Color: SilverCaster Plate Hole Pattern: B
Plate Thickness: 1/4"Item: Plate Caster
Caster Temp. Range: -40 Degrees to 180 Degrees FWheel Dia.: 6"
Caster Wheel Bearings: RollerCountry of Origin (subject to change): United States

Product Description

Shock Absorbing Swivel Plate Polyurethane Single Wheel Caster, Wheel Diameter 6 Inches, Load Rating 500 Pounds, Replacement Wheel G0802331, Wheel Width 2 Inches, Overall Height 8 1/2 Inches, Roller Bearing

Product Reviews

Save 15%. Sign up for Z-mail.