Swivel Plate Shock-Absorbing Caster, Rubber, 6 in.

VALUE BRAND| Zoro #: G1702741| Mfr #: 40MR06201S

$324.06 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Shock Absorbing
Item: Plate Caster
Core Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1702741 Mfr #: 40MR06201S
Caster Swivel Lock Type: No Lock IncludedCaster Sub-Type: Swivel
Caster Raceway: Double BallFeatures: Shock Absorbing
Number of Wheels: 1Caster Temp. Range Available: Yes
Wheel Color: BlackCaster Load Rating Range: Light-Medium Duty
Replacement Wheel: Mfr. No. MR0620112Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Overall Height: 8-1/2"Caster Wheel Shape: Standard
Inside Bolt Hole Spacing: 3" x 3"Load Rating: 500 lb.
Non-Marking: NoMounting Bolt Dia.: 3/8"
Core Color: BlackCaster Plate Hole Pattern: B
Plate Thickness: 1/4"Item: Plate Caster
Caster Temp. Range: -40 Degrees to 180 Degrees FWheel Dia.: 6"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Core Material: Cast IronWheel Width: 2"
Caster Wheel/Tread Material: RubberFrame Finish: Zinc Plated
Caster Brake Included: NoFrame Material: Steel
Caster Product Group: Swivel CasterCountry of Origin (subject to change): United States

Product Description

Shock Absorbing Swivel Plate Mold On Rubber Single Wheel Caster, Wheel Diameter 6 Inches, Load Rating 410 Pounds, Replacement Wheel G2660131, Wheel Width 2 Inches, Overall Height 8 1/2 Inches, Cast Iron, Roller

Product Reviews