Swivel Plate Caster, Cast Iron, 10 in., 1750 lb.

VALUE BRAND| Zoro #: G1616657| Mfr #: 1NVZ5

$81.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616657 Mfr #: 1NVZ5
Caster Wheel Bearings: RollerCaster Raceway: Double Ball
Frame Material: SteelFrame Finish: Zinc Chromate
Mounting Bolt Dia.: 1/2"Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Plate Hole Pattern: ANumber of Wheels: 1
Caster Temp. Range Available: NoCaster Sub-Type: Swivel
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Swivel CasterCaster Brake Included: No
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Plate Size: 4-1/2" x 6-1/4"
Plate Thickness: 15/64"Caster Wheel Shape: Standard
Features: Corrosion ResistantCaster Load Rating Range: Medium-Duty
Item: Plate CasterItem: Plate Caster
Wheel Color: GrayCaster Core Material: Cast Iron
Caster Wheel/Tread Material: Cast IronWheel Dia.: 10"
Wheel Width: 2-1/2"Overall Height: 11-1/2"
Load Rating: 1750 lb.Core Color: Gray
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 10 In., Load Rating 1750 lb., Wheel Width 2-1/2 In., Overall Height 11-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Cast Iron, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Double Ball, Core Color Gray, Mounting Bolt Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.