Swivel Plate Caster, Phenolic, 8 in., 1200 lb.

VALUE BRAND| Zoro #: G0377885| Mfr #: 1NVB7

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377885 Mfr #: 1NVB7
Durometer: 90 Shore DCaster Raceway: Double Ball
Wheel Width: 2"Item: Plate Caster
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Sub-Type: Swivel
Plate Thickness: 15/64"Plate Size: 4" x 4-1/2"
Caster Wheel Bearings: RollerCaster Plate Hole Pattern: B
Thread Guards: NoWheel Color: Black
Caster Wheel/Tread Material: PhenolicCaster Temp. Range Available: No
Mounting Bolt Dia.: 3/8"Number of Wheels: 1
Frame Material: SteelFrame Finish: Zinc Chromate
Caster Core Material: PhenolicCore Color: Black
Caster Swivel Lock Type: No Lock IncludedInside Bolt Hole Spacing: 3" x 3"
Caster Wheel Shape: StandardCaster Product Group: Swivel Caster with Brake
Caster Load Rating Range: Medium-DutyWheel Dia.: 8"
Overall Height: 9-1/2"Load Rating: 1200 lb.
Caster Brake Type: Side CamCaster Brake Included: Yes
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Side Cam, Durometer 90 Shore D

Product Reviews

Save 15%. Sign up for Z-mail.