KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Therm Rubber, 5 in, 200 lb.

VALUE BRAND| Zoro #: G1216494| Mfr #: 4W919

$14.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216494 Mfr #: 4W919
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 75 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 200 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 6-1/4"Replacement Wheel: 1KB17
Wheel Dia.: 5"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 200 lb., Wheel Width 1-1/4 In., Overall Height 6-1/4 In., Caster Swivel Lock Type No Lock Included, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Plate Hole Pattern C, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Polyolefin, Number of Wheels 1

Reviews