STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Therm Rubber, 3 in, 154 lb

VALUE BRAND| Zoro #: G0590441| Mfr #: 1G190

$10.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 1-3/4" x 3"
Number of Wheels: 1
Durometer: 80 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590441 Mfr #: 1G190
Inside Bolt Hole Spacing: 1-3/4" x 3"Number of Wheels: 1
Durometer: 80 Shore AFeatures: Antistatic
Frame Material: SteelLoad Rating: 154 lb.
Caster Plate Hole Pattern: DCaster Sub-Type: Swivel
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel Shape: StandardCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Load Rating Range: Light-DutyPlate Thickness: 7/64"
Overall Height: 4-1/16"Thread Guards: Yes
Standards: ISO 9001Plate Size: 2-3/4" x 3-3/4"
Wheel Dia.: 3"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 1-1/4"
Caster Wheel Bearings: DelrinFrame Finish: Zinc Plated
Outside Bolt Hole Spacing: 1-3/4" x 3"Caster Brake Included: No
Wheel Color: GrayMounting Bolt Dia.: 5/16"
Caster Product Group: Swivel CasterCaster Core Material: Polypropylene
Country of Origin (subject to change): Taiwan

Description

Swivel Plate Caster,Load Rating 154 lb.,Wheel Dia. 3 In.,Wheel Width 1-1/4 In.,Overall Height 4-1/16 In.,Wheel Material Thermoplastic Rubber,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Gray,Core Material Polypropylene,Raceway Double Ball,Wheel Bearings Plain Bore,Plate Size 3-3/4 x 2-3/4 In.,Durometer 80 Shore A,Core Color Gray,Mounting Bolt Dia. 5/16 In.,Frame Material Steel,Plate Thickness 0.109 In.

Reviews