KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plate Caster, Therm Rubber, 4 in, 165 lb, C

VALUE BRAND| Zoro #: G1962457| Mfr #: 4W918

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962457 Mfr #: 4W918
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Caster Load Rating Range: Light-DutyDurometer: 75 Shore A
Caster Wheel Bearings: DelrinPlate Size: 2-3/4" x 3-3/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 5/16"
Plate Thickness: 1/8"Item: Plate Caster
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Brake Included: NoWheel Width: 1-1/4"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Load Rating: 165 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Core Color: Gray
Caster Product Group: Swivel CasterThread Guards: No
Overall Height: 5-1/8"Replacement Wheel: 1KA95
Wheel Dia.: 4"Caster Sub-Type: Swivel
Standards: NSF ListedCaster Plate Hole Pattern: C
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Swivel Caster, General Purpose/ Institutional, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 165, Overall Height (In.) 5-1/8, Replacement Wheel G1680655, Raceway Hardened Double Ball Steel, Bearings Delrin(r), Wheel Material TPR, Wheel Color Dark Gray Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Polished Zinc, Standards NSF

Reviews