Swivel Pneumatic Caster w/ Brake, 9 in, 295 lb

VALUE BRAND| Zoro #: G1371763| Mfr #: 5VP73

$51.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ply: 2
Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371763 Mfr #: 5VP73
Ply: 2Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 3-5/8"Hub Material: Steel
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Ball
Tire Rim Dia.: 4-5/8"Plate Size: 4" x 4-1/2"
Mounting Bolt Dia.: 3/8"Caster Temp. Range Available: No
Item: Pneumatic CasterTire Thickness: 2"
Tread: SawtoothWheel Width: 3"
Inside Bolt Hole Spacing: 2-5/8" x 3"Caster Brake Type: Side Strap
Load Rating: 295 lb.Frame Material: Steel
Tread Color: BlackCaster Raceway: Double Ball
Plate Thickness: 1/4"Hub Type: Symmetrical
Caster Product Group: Swivel Caster with BrakeHub Width: 3-1/2"
Overall Height: 11"Wheel Dia.: 9''
Hub Color: WhiteCaster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Pneumatic Caster, Caster Load Rating Range Light-Duty, Tread Sawtooth, Wheel Dia. 9'', Wheel Width 3 In., Load Rating 295 lb., Overall Height 11 In., Inside Bolt Hole Spacing 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4-5/8 In., Tire Thickness 2 In., Caster Brake Type Side Strap, Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Black, Hub Color White, Ply 2, Ball Caster Wheel Bearings, Hub Width 3-1/2 In.

Reviews