Swivel Pneumatic Caster w/ Brake, 6 in, 200 lb, Knb

VALUE BRAND| Zoro #: G2143391| Mfr #: 1ULG8

$50.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2143391 Mfr #: 1ULG8
Frame Material: SteelItem: Pneumatic Caster
Number of Wheels: 1Plate Thickness: 1/4"
Frame Finish: Zinc PlatedPly: 4
Caster Sub-Type: SwivelCaster Wheel Bearings: Ball
Hub Color: GrayHub Material: Steel
Tread Color: GrayCaster Raceway: Double Ball
Caster Temp. Range Available: NoHub Type: Symmetrical
Tread: KnobbyItem: Pneumatic Caster
Hub Width: 2-1/4"Wheel Dia.: 6"
Caster Plate Hole Pattern: BPlate Size: 4" x 4-1/2"
Caster Brake Type: Total LockWheel Width: 2"
Caster Product Group: Swivel Caster with Total LockCaster Load Rating Range: Light-Duty
Overall Height: 7-1/2"Outside Bolt Hole Spacing: 3" x 3-5/8"
Load Rating: 200 lb.Inside Bolt Hole Spacing: 2-5/8" x 3"
Mounting Bolt Dia.: 3/8"Tire Thickness: 7/8"
Tire Rim Dia.: 4"Country of Origin (subject to change): China

Product Description

Pneumatic Caster, Caster Load Rating Range Light-Duty, Tread Knobby, Wheel Dia. 6 In., Wheel Width 2 In., Load Rating 200 lb., Overall Height 7-1/2 In., Inside Bolt Hole Spacing 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Hub Type Symmetrical, Tire Rim Dia. 4 In., Tire Thickness 7/8 In., Caster Brake Type Total Lock, Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Gray, Hub Color Gray, Ply 4, Ball Caster Wheel Bearings, Hub Width 2-1/4 In.

Product Reviews