20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swivel Pneumatic Caster w/ Brak, 6 in., 200 lb.

VALUE BRAND| Zoro #: G1934913| Mfr #: 1ULH2

$51.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934913 Mfr #: 1ULH2
Ply: 4Caster Temp. Range Available: No
Frame Finish: Zinc PlatedHub Type: Symmetrical
Hub Color: GrayFrame Material: Steel
Number of Wheels: 1Plate Thickness: 1/4"
Tread Color: GrayCaster Wheel Bearings: Ball
Hub Material: SteelItem: Pneumatic Caster
Tread: KnobbyItem: Pneumatic Caster
Caster Product Group: Swivel Caster with Total LockWheel Width: 2"
Caster Sub-Type: SwivelCaster Load Rating Range: Light-Duty
Overall Height: 7-1/2"Outside Bolt Hole Spacing: 1-3/4" x 3-1/16"
Load Rating: 200 lb.Inside Bolt Hole Spacing: 1-3/4" x 2-13/16"
Mounting Bolt Dia.: 5/16"Tire Thickness: 7/8"
Tire Rim Dia.: 4"Caster Brake Type: Total Lock
Hub Width: 2-1/4"Caster Raceway: Double Ball
Wheel Dia.: 6"Caster Plate Hole Pattern: C
Plate Size: 2-1/2" x 3-5/8"Country of Origin (subject to change): China

Product Description

Pneumatic Caster, Caster Load Rating Range Light-Duty, Tread Knobby, Wheel Dia. 6 In., Wheel Width 2 In., Load Rating 200 lb., Overall Height 7-1/2 In., Inside Bolt Hole Spacing 1-3/4 In. x 2-13/16 In., Outside Bolt Hole Spacing 1-3/4 In. x 3-1/16 In., Hub Type Symmetrical, Tire Rim Dia. 4 In., Tire Thickness 7/8 In., Caster Brake Type Total Lock, Frame Finish Zinc Plated, Frame Material Steel, Hub Material Steel, Tread Color Gray, Hub Color Gray, Ply 4, Ball Caster Wheel Bearings

Product Reviews

Save 15%. Sign up for Z-mail.