- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Pt Caster, Cast Iron, 2-1/2 in, 175 lb, Gray
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Pt Caster, Cast Iron, 2-1/2 in, 175 lb, Gray (Discontinued)
Mfr # 1UKW7
Zoro # G1492337
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
- Brand Zoro Select
- MFR #1UKW7
- Zoro #G1492337
- UPC #190735414231
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 3-7/16" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 1/2 in x 5 in |
Mounting Height | 3 7/16 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 175 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Finish | Zinc Plated |
Inside Bolt Hole Spacing | 1-3/4 in x 2-5/8 in |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Caster Product Group | Swivel Caster |
Caster Plate Thickness | 1/8" |
Frame Material | Steel |
Caster Wheel Bearings | Plain |
Thread Guards | No |
Plate Thickness | 1/8" |
Caster Core Material | Cast Iron |
Caster Temp. Range Available | No |
Caster Plate Hole Pattern | C |
Item | Standard Plate Caster |
Caster Swivel Lock Type | No Lock Included |
Caster Raceway | Double Ball |
Plate Caster Bolt Hole Pattern | C |
Wheel Color | Gray |
Core Color | Gray |
Caster Brake Type | No Brake Included |
Non-Marking | Yes |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Iron |
Load Rating Range | 0 to 299 lb |
Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Wheel Core Material | Cast Iron |
Includes Thread Guards | No |
Mounting Plate Bolt Hole Pattern | A |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel Bearing Type | Plain |
Number of Mounting Holes | 4 |
Wheel/Tread Color | Gray |
Description
Swivel, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard