BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Stem Caster, Neoprene, 2 in. Dia, 75 lb.

VALUE BRAND| Zoro #: G2005927| Mfr #: POM20201BC-NPR33(KK)

$15.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Includes: Thread guards
Stem Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005927 Mfr #: POM20201BC-NPR33(KK)
Number of Wheels: 1Includes: Thread guards
Stem Length: 7/8"Features: Fully Heat Treated
Load Rating: 75 lb.Stem Dia.: 7/16"
Caster Sub-Type: SwivelCaster Stem Type: Friction Ring
Wheel Dia.: 2"Caster Temp. Range Available: Yes
Caster Wheel/Tread Material: NeopreneCaster Load Rating Range: Light-Duty
Caster Temp. Range: -35 Degrees to 175 Degrees FOverall Height: 2-3/4"
Standards: ICWMCore Color: Black
Wheel Width: 15/16"Caster Wheel Bearings: Ball
Application: Medical Equipment, Electronic Equipment, SeatingFrame Finish: Chrome Plated
Caster Brake Included: NoNon-Marking: Yes
Caster Raceway: Double BallWheel Color: Black
Caster Product Group: Swivel CasterCaster Core Material: Polyolefin
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 2 In., Wheel Width 15/16 In., Load Rating 75 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 2-3/4 In., Caster Wheel/Tread Material Neoprene, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 7/8 In., Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated, Application Medical Equipment, Electronic Equipment, Seating

Reviews