LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Swivel Stem Caster, Neoprene, 3 in Dia, 110 lb.

VALUE BRAND| Zoro #: G1486922| Mfr #: POM30223BC-NPR

$35.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Includes: Thread guards
Stem Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486922 Mfr #: POM30223BC-NPR
Number of Wheels: 1Includes: Thread guards
Stem Length: 7/8"Features: Fully Heat Treated
Load Rating: 110 lb.Stem Dia.: 7/16"
Caster Sub-Type: SwivelCaster Stem Type: Friction Ring
Wheel Dia.: 3"Caster Temp. Range Available: Yes
Caster Wheel/Tread Material: NeopreneCaster Load Rating Range: Light-Duty
Caster Temp. Range: -35 Degrees to 175 Degrees FOverall Height: 3-7/8"
Core Color: BlackWheel Width: 15/16"
Caster Wheel Bearings: BallApplication: Medical Equipment, Electronic Equipment, Seating
Frame Finish: Chrome PlatedCaster Brake Included: No
Non-Marking: YesCaster Raceway: Double Ball
Wheel Color: BlackCaster Product Group: Swivel Caster
Caster Core Material: PolyolefinCountry of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 110 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 3-7/8 In., Caster Wheel/Tread Material Neoprene, Caster Core Material Polyolefin, Core Color Black, Ball Caster Wheel Bearings, Stem Length 7/8 In., Caster Raceway Double Ball, Chrome Plated Frame Finish, Features Fully Heat Treated, Application Medical Equipment, Electronic Equipment, Seating

Reviews