THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Swivel Stem Caster, Neoprene, 3 in Dia, 110 lb.

VALUE BRAND| Zoro #: G1189431| Mfr #: POM30637BC-NPR

$29.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stem Caster
Caster Load Rating Range: Light-Duty
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189431 Mfr #: POM30637BC-NPR
Item: Stem CasterCaster Load Rating Range: Light-Duty
Core Color: BlackCaster Wheel Bearings: Ball
Caster Temp. Range: -35 Degrees to 175 Degrees FStandards: ICWM
Wheel Color: BlackCaster Temp. Range Available: Yes
Application: Medical Equipment, Electronic Equipment, SeatingCaster Core Material: Polyolefin
Number of Wheels: 1Caster Wheel/Tread Material: Neoprene
Features: Fully Heat TreatedCaster Sub-Type: Swivel
Caster Thread Size: 3/8-16Overall Height: 3-7/8"
Wheel Dia.: 3"Frame Finish: Chrome Plated
Caster Product Group: Swivel CasterNon-Marking: Yes
Caster Raceway: Double BallStem Length: 3/4"
Includes: Thread guardsCaster Brake Included: No
Caster Stem Type: ThreadedWheel Width: 15/16"
Load Rating: 110 lb.Stem Dia.: 3/8"
Country of Origin (subject to change): China

Description

Stem Caster, Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel Width 15/16 In., Load Rating 110 lb., Stem Dia. 3/8 In., Wheel Color Black, Overall Height 3-7/8 In., Caster Wheel/Tread Material Neoprene, Stem Length 3/4 In., Non-Marking Yes, Caster Thread Size 3/8-16, Number of Wheels 1, Caster Sub-Type Swivel

Reviews