Swivel Stem Caster, Polypropylene, 2 in, 75 lb.

VALUE BRAND| Zoro #: G0102347| Mfr #: 50713

$6.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0102347 Mfr #: 50713
Wheel Color: BlackCore Color: Black
Caster Stem Type: Friction RingCaster Load Rating Range: Light-Medium Duty
Load Rating: 75 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -20 Degrees to 130 Degrees FIncludes: Wheel Hood
Standards: BIFMA/ANSIWheel Dia.: 2"
Overall Height: 2-33/64"Features: Multipurpose Ball
Caster Brake Included: NoWheel Width: 2"
Caster Wheel/Tread Material: PolypropyleneApplication: Office Chairs and Furniture
Number of Wheels: 1Caster Core Material: Polypropylene
Non-Marking: NoFrame Finish: Polished Chrome
Caster Wheel Bearings: BallStem Length: 1-3/8"
Caster Raceway: Single BallCaster Product Group: Swivel Caster
Item: Stem CasterCaster Sub-Type: Swivel
Stem Dia.: 7/16"Country of Origin (subject to change): United States

Product Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Friction Ring, Wheel Dia. 2 In., Wheel Width 2 In., Load Rating 75 lb., Stem Dia. 7/16 In., Wheel Color Black, Overall Height 2-33/64 In., Caster Wheel/Tread Material Polypropylene, Caster Core Material Polypropylene, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1-3/8 In., Caster Raceway Single Ball, Polished Chrome Frame Finish, Features Multipurpose Ball, Application Office Chairs and Furniture

Product Reviews

Save 15%. Sign up for Z-mail.