20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swivel Stem Caster, Polypropylene, 2 in, 75 lb.

VALUE BRAND| Zoro #: G0102356| Mfr #: 52713

$8.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0102356 Mfr #: 52713
Wheel Color: BlackCore Color: Black
Caster Stem Type: ThreadedCaster Thread Size: 5/16-18
Caster Load Rating Range: Light-Medium DutyLoad Rating: 75 lb.
Caster Temp. Range Available: YesCaster Temp. Range: -20 Degrees to 130 Degrees F
Includes: Wheel HoodStandards: BIFMA/ANSI
Wheel Dia.: 2"Overall Height: 2-33/64"
Features: Multipurpose BallCaster Brake Included: No
Wheel Width: 2"Caster Wheel/Tread Material: Polypropylene
Application: Office Chairs and FurnitureNumber of Wheels: 1
Caster Core Material: PolypropyleneNon-Marking: No
Frame Finish: Polished ChromeCaster Wheel Bearings: Ball
Stem Length: 1"Caster Raceway: Single Ball
Caster Product Group: Swivel CasterItem: Stem Caster
Caster Sub-Type: SwivelStem Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Stem Caster, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Threaded, Wheel Dia. 2 In., Wheel Width 2 In., Load Rating 75 lb., Stem Dia. 5/16 In., Wheel Color Black, Overall Height 2-33/64 In., Caster Wheel/Tread Material Polypropylene, Caster Core Material Polypropylene, Core Color Black, Ball Caster Wheel Bearings, Stem Length 1 In., Caster Raceway Single Ball, Polished Chrome Frame Finish, Features Multipurpose Ball, Application Office Chairs and Furniture, Standards BIFMA/ANSI

Product Reviews

Save 15%. Sign up for Z-mail.