BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Stem Caster Brake, Rubber, 5 in, 280 lb, Blk

VALUE BRAND| Zoro #: G1286871| Mfr #: 1ZTJ2

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Length: 2-7/32"
Caster Brake Included: Yes
Wheel Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286871 Mfr #: 1ZTJ2
Stem Length: 2-7/32"Caster Brake Included: Yes
Wheel Dia.: 5"Wheel Color: Black
Caster Brake Type: Side StrapCaster Sub-Type: Swivel
Overall Height: 6"Stem Dia.: 27/32"
Number of Wheels: 1Item: Stem Caster
Caster Stem Type: Friction RingCaster Load Rating Range: Light-Duty
Load Rating: 280 lb.Caster Raceway: Double Ball
Caster Wheel Bearings: DelrinFrame Finish: Polished Zinc
Wheel Width: 1-1/4"Caster Product Group: Swivel Caster with Brake
Caster Wheel/Tread Material: RubberApplication: General Purpose
Core Color: BlackCaster Core Material: Rubber
Country of Origin (subject to change): China

Description

Stem Caster, Caster Load Rating Range Light-Duty, Caster Stem Type Friction Ring, Wheel Dia. 5 In., Wheel Width 1-1/4 In., Load Rating 280 lb., Stem Dia. 17/20 In., Wheel Color Black, Overall Height 5-3/4 In., Caster Wheel/Tread Material Rubber, Caster Core Material Rubber, Core Color Black, Plain Caster Wheel Bearings, Stem Length 2-1/4 In., Caster Brake Type Side Strap, Caster Raceway Double Ball, Polished Zinc Frame Finish, Application General Purpose, Number of Wheels 1

Reviews