KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Syringe, Luer Lock, Poly, 10CC, PK10

VALUE BRAND| Zoro #: G0333277| Mfr #: 5FVD4

$7.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Air Operated Luer Lock (Barrel And Stopper Only)
Color: Translucent
Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333277 Mfr #: 5FVD4
Type: Air Operated Luer Lock (Barrel And Stopper Only)Color: Translucent
Length: -Item: Dispensing Syringe
Dispenses: Adhesive, Paste, Sealant ,Grease, FluidsFor Use With: Disposable, Reusable, Dispensing Needles and Dispensing Machines
Application: Industrial Dispensing And Helping With Careful Material PlacementCapacity: 10cc
Package Quantity: 10Material: High Density Polypropylene
Gauge: -Country of Origin (subject to change): United States

Description

Dispensing Syringe, Air Operated Luer Lock (Barrel And Stopper Only), High Density Polypropylene, Translucent, Capacity 10CC, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles and Dispensing Machines, Package Quantity 10

Reviews