STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Syringe, Luer Lock, Poly, 3CC, PK10

VALUE BRAND| Zoro #: G0712223| Mfr #: 5FVD2

$4.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: -
Dispenses: Adhesive, Paste, Sealant ,Grease, Fluids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712223 Mfr #: 5FVD2
Package Quantity: 10Length: -
Dispenses: Adhesive, Paste, Sealant ,Grease, FluidsFor Use With: Disposable, Reusable, Dispensing Needles and Dispensing Machines
Gauge: -Type: Air Operated Luer Lock (Barrel And Stopper Only)
Color: TranslucentMaterial: High Density Polypropylene
Item: Dispensing SyringeApplication: Industrial Dispensing And Helping With Careful Material Placement
Capacity: 3ccCountry of Origin (subject to change): United States

Description

Dispensing Syringe, Air Operated Luer Lock (Barrel And Stopper Only), High Density Polypropylene, Translucent, Capacity 3CC, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles and Dispensing Machines, Package Quantity 10

Reviews