KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Syringe, Luer Lock, Poly, 3CC, PK10

VALUE BRAND| Zoro #: G0410487| Mfr #: 5FVD8

$6.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Luer Lock
Color: Translucent
Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410487 Mfr #: 5FVD8
Type: Luer LockColor: Translucent
Length: -Item: Dispensing Syringe
Dispenses: Adhesive, Paste, Sealant ,Grease, FluidsFor Use With: Disposable, Reusable, Dispensing Needles
Application: Industrial Dispensing And Helping With Careful Material PlacementCapacity: 3cc
Package Quantity: 10Material: High Density Polypropylene
Gauge: -Country of Origin (subject to change): United States

Description

Dispensing Syringe, Luer Lock, High Density Polypropylene, Translucent, Capacity 3CC, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Reviews