20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Syringe, Luer Lock, Poly, 5CC, PK10

VALUE BRAND| Zoro #: G1872735| Mfr #: 5FVD3

$6.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872735 Mfr #: 5FVD3
Type: Air Operated Luer Lock (Barrel And Stopper Only)Application: Industrial Dispensing And Helping With Careful Material Placement
Dispenses: Adhesive, Paste, Sealant , Grease, FluidsItem: Dispensing Syringe
Material: High Density PolypropyleneColor: Translucent
Capacity: 5CCLength: -
Gauge: -Country of Origin (subject to change): United States

Product Description

Dispensing Syringe, Air Operated Luer Lock (Barrel And Stopper Only), High Density Polypropylene, Translucent, Capacity 5CC, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles and Dispensing Machines, Package Quantity 10
Save 15%. Sign up for Z-mail.