Syringe, Luer Lock, Poly, 5CC, PK10

VALUE BRAND| Zoro #: G2425017| Mfr #: 5FVD9

$6.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: -
Dispenses: Adhesive, Paste, Sealant ,Grease, Fluids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425017 Mfr #: 5FVD9
Package Quantity: 10Length: -
Dispenses: Adhesive, Paste, Sealant ,Grease, FluidsFor Use With: Disposable, Reusable, Dispensing Needles
Gauge: -Type: Luer Lock
Color: TranslucentMaterial: High Density Polypropylene
Item: Dispensing SyringeApplication: Industrial Dispensing And Helping With Careful Material Placement
Capacity: 5ccCountry of Origin (subject to change): United States

Description

Dispensing Syringe, Luer Lock, High Density Polypropylene, Translucent, Capacity 5CC, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Reviews