KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Syringe, Luer Lock, Poly, 6CC, PK10

VALUE BRAND| Zoro #: G2446071| Mfr #: 5FVD6

$10.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.024"
Type: Air Operated Taper Tip (Barrel & Stopper Only)
Color: Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446071 Mfr #: 5FVD6
Inside Dia.: 0.024"Type: Air Operated Taper Tip (Barrel & Stopper Only)
Color: TranslucentLength: -
Item: Dispensing SyringeDispenses: Adhesive, Paste, Sealant ,Grease, Fluids
For Use With: Dispensing MachinesGauge: -
Application: Industrial Dispensing And Helping With Careful Material PlacementCapacity: 6cc
Package Quantity: 10Material: High Density Polypropylene
Country of Origin (subject to change): United States

Description

Dispensing Syringe, Air Operated Taper Tip (Barrel & Stopper Only), High Density Polypropylene, Translucent, Capacity 6CC, Inside Dia. 0.024 In, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Dispensing Machines, Package Quantity 10

Reviews