STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Syringe, Taper Tip, Poly, 10CC, PK10

VALUE BRAND| Zoro #: G2392826| Mfr #: 5FVE5

$15.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: -
For Use With: Disposable, Reusable, Dispensing Needles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392826 Mfr #: 5FVE5
Package Quantity: 10Length: -
For Use With: Disposable, Reusable, Dispensing NeedlesInside Dia.: 0.028"
Gauge: -Type: Taper Tip
Material: High Density PolypropyleneColor: Translucent
Application: Industrial Dispensing And Helping With Careful Material PlacementItem: Dispensing Syringe
Dispenses: Adhesive, Paste, Sealant ,Grease, FluidsCapacity: 10cc
Country of Origin (subject to change): United States

Description

Dispensing Syringe, Taper Tip, High Density Polypropylene, Translucent, Capacity 10CC, Inside Dia. 0.028 In, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Reviews