KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Syringe, Taper Tip, Poly, 30CC, PK10

VALUE BRAND| Zoro #: G1723617| Mfr #: 5FVE6

$19.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.042"
Type: Taper Tip
Color: Translucent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723617 Mfr #: 5FVE6
Inside Dia.: 0.042"Type: Taper Tip
Color: TranslucentLength: -
Item: Dispensing SyringeDispenses: Adhesive, Paste, Sealant ,Grease, Fluids
For Use With: Disposable, Reusable, Dispensing NeedlesGauge: -
Application: Industrial Dispensing And Helping With Careful Material PlacementCapacity: 30cc
Package Quantity: 10Material: High Density Polypropylene
Country of Origin (subject to change): United States

Description

Dispensing Syringe, Taper Tip, High Density Polypropylene, Translucent, Capacity 30CC, Inside Dia. 0.042 In, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Reviews