Syringe, Taper Tip, Poly, 50CC, PK10

VALUE BRAND| Zoro #: G2430303| Mfr #: 5FVE7

$26.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430303 Mfr #: 5FVE7
Type: Taper TipApplication: Industrial Dispensing And Helping With Careful Material Placement
Dispenses: Adhesive, Paste, Sealant , Grease, FluidsItem: Dispensing Syringe
Material: High Density PolypropyleneColor: Translucent
Capacity: 50CCInside Dia.: 0.149"
Length: -Gauge: -
Country of Origin (subject to change): United States

Product Description

Dispensing Syringe, Taper Tip, High Density Polypropylene, Translucent, Capacity 50CC, Inside Dia. 0.149 In, Dispenses Adhesive, Paste, Sealant ,Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.