Syringe, Taper Tip, Poly, 6CC, PK10

VALUE BRAND| Zoro #: G1623973| Mfr #: 5FVE4

$9.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623973 Mfr #: 5FVE4
Type: Taper TipApplication: Industrial Dispensing And Helping With Careful Material Placement
Dispenses: Adhesive, Paste, Sealant , Grease, FluidsItem: Dispensing Syringe
Material: High Density PolypropyleneColor: Translucent
Capacity: 6CCInside Dia.: 0.024"
Length: -Gauge: -
Country of Origin (subject to change): United States

Product Description

Dispensing Syringe, Taper Tip, High Density Polypropylene, Translucent, Capacity 6CC, Inside Dia. 0.024 In, Dispenses Adhesive, Paste, Sealant , Grease, Fluids, Industrial Dispensing And Helping With Careful Material Placement, For Use With Disposable, Reusable, Dispensing Needles, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.