T-Nut, 10-32, 3 Prongs, PK100

VALUE BRAND| Zoro #: G2153864| Mfr #: 302040-PG

$6.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153864 Mfr #: 302040-PG
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchItem: T-nut
Barrel Dia.: 0.243"Barrel Height: 5/16"
Base Size: 5/16" x 3/4"Drill Size: 1/4"
Number of Prongs: 3Dia./Thread Size: #10-32
Nut Style: 3 Prong T-NutCountry of Origin (subject to change): Multiple

Product Description

T-Nut, 3 Prong T-Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Dia./Thread Size #10-32, Number of Prongs 3, Barrel Dia. 0.243 In., Barrel Height 5/16 In., Base Size 5/16 In. x 3/4 In., Drill Size 1/4 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.