KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Nut, 1/4-20, 3 Prongs, PK100

VALUE BRAND| Zoro #: G2040936| Mfr #: 302050-PG

$8.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Barrel Height: 5/16"
Base Size: 5/16" x 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040936 Mfr #: 302050-PG
Dia./Thread Size: 1/4"-20Barrel Height: 5/16"
Base Size: 5/16" x 3/4"Barrel Dia.: 0.305"
Drill Size: 5/16"Nut Style: 3 Prong T-Nut
Basic Material: SteelFastener Finish: Zinc Plated
Item: T-nutSystem of Measurement: Inch
Number of Prongs: 3Country of Origin (subject to change): Multiple

Description

T-Nut, 3 Prong T-Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Number of Prongs 3, Barrel Dia. 0.305 In., Barrel Height 5/16 In., Base Size 5/16 In. x 3/4 In., Drill Size 5/16 In., Package Quantity 100

Reviews