BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

T-Nut, 3/8-16, 4 Prongs, PK100

VALUE BRAND| Zoro #: G1998911| Mfr #: 302550-PG

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T-nut
Drill Size: 29/64"
Barrel Dia.: 0.440"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998911 Mfr #: 302550-PG
Item: T-nutDrill Size: 29/64"
Barrel Dia.: 0.440"Base Size: 3/8" x 1"
Barrel Height: 7/16"Number of Prongs: 4
System of Measurement: InchBasic Material: Steel
Dia./Thread Size: 3/8"-16Fastener Finish: Zinc Plated
Nut Style: 4 Prong T-NutCountry of Origin (subject to change): Multiple

Description

T-Nut, 4 Prong T-Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Number of Prongs 4, Barrel Dia. 0.440 In., Barrel Height 7/16 In., Base Size 3/8 In. x 1 In., Drill Size 29/64 In., Package Quantity 100

Reviews