KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Nut, 8-32, 3 Prongs, PK100

VALUE BRAND| Zoro #: G0566203| Mfr #: 302020-PG

$6.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: #8-32
Barrel Height: 1/4"
Base Size: 1/4" x 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566203 Mfr #: 302020-PG
Dia./Thread Size: #8-32Barrel Height: 1/4"
Base Size: 1/4" x 5/8"Barrel Dia.: 0.208"
Drill Size: 7/32"Nut Style: 3 Prong T-Nut
Basic Material: SteelFastener Finish: Zinc Plated
Item: T-nutSystem of Measurement: Inch
Number of Prongs: 3Country of Origin (subject to change): Multiple

Description

T-Nut, 3 Prong T-Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Dia./Thread Size #8-32, Number of Prongs 3, Barrel Dia. 0.208 In., Barrel Height 1/4 In., Base Size 1/4 In. x 5/8 In., Drill Size 7/32 In., Package Quantity 100

Reviews