T-Shirt Bags, White, 21-1/2 In. L, PK1000

VALUE BRAND| Zoro #: G0598211| Mfr #: 3CUE3

$58.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.50 mil
Material: High Density Polyethylene (HDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598211 Mfr #: 3CUE3
Thickness: 0.50 milMaterial: High Density Polyethylene (HDPE)
Features: StandardLength: 21-1/2"
Handle: Die CutDepth: 6-1/2"
Color: WhiteWidth: 11-1/2"
Country of Origin (subject to change): Philippines

Description

T-Shirt Bags, White, Length 21-1/2 In., Width 11-1/2 In., Depth 6-1/2 In., Thickness 0.5 mil, Die Cut Handle, HDPE, Gusseted, Recyclable, Package Quantity 1000

Reviews