T-Shirt Bags, Yellow, 24 In. L, PK1000

VALUE BRAND| Zoro #: G0206981| Mfr #: 5DUT3

$164.31 /pk

This item ships free. Details.Standard ground shipping.
Details:
Features: Standard
Thickness: 0.65 mil
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206981 Mfr #: 5DUT3
Features: StandardThickness: 0.65 mil
Length: 24"Color: yellow
Handle: Die CutDepth: 8"
Material: High Density Polyethylene (HDPE)Width: 12"
Item: T-Shirt BagsCountry of Origin (subject to change): Philippines

Description

T-Shirt Bags, Yellow, Length 24 In., Width 12 In., Depth 8 In., Thickness 0.65 mil, Die Cut Handle, HDPE, Gusseted, Package Quantity 1000

Reviews