Tailpiece, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G2271832| Mfr #: 1PNR9

$3.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Chrome/Brass
Type: Kitchen
Material of Construction: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271832 Mfr #: 1PNR9
Color/Finish: Chrome/BrassType: Kitchen
Material of Construction: BrassGauge: 22
For Use With: Connecting Drain Trap to Kitchen Sink StrainerConnection: Flanged
Package Quantity: 1Length (In.): 6
Item: TailpieceCountry of Origin (subject to change): China

Description

Tailpiece, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Drain Trap to Kitchen Sink Strainer, Flanged Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews