20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tailpiece, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G2456702| Mfr #: 1PNU5

$3.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456702 Mfr #: 1PNU5
Pipe Dia. (In.): 1-1/2Standards: -
Connection: Flanged and Threaded TubeColor/Finish: Chrome/Brass
Type: KitchenMaterial of Construction: Brass
Length (In.): 1Item: Tailpiece
Includes: -Gauge: 22
Country of Origin (subject to change): China

Product Description

Tailpiece, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Metal End Outlet Drain Units, Flanged And Threaded Tube Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.